
No 25 Tin Coated Jobber Length Drill Bit
Mfr # DWDTN25
Zoro # G1934776
product price:Â $4.29
/ea
Sold in multiples of 12 for $51.48
Key Features
Overall Length
3"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWDTN25
Zoro #
G1934776
UPC #
887861021555
Country of Origin
China
Dimensions
Overall Length
3"
Drill Bit Size
#25
Flute Length
1-7/8"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Tin Coated
Shank Type - Machining
Round
Point Style
Conventional
Description
Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.