This item is Discontinued.

Aerobed Air Mattress, EcoLite, Queen 2000009837

Air Mattress, EcoLite, Queen (Discontinued)

  • Mfr # 2000009837
  • Zoro # G1935175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000009837
Zoro #
G1935175
UPC #
760433000755
Country of Origin
China

Dimensions

Length
78 in
Width
60 in
Height
7 in

Details

Item
Air Mattress
Weight Capacity
600 lb
Features
Oversized valve for easy inflation and deflation; 7 in bed height; Pump recharges with included 120V Charger in under 12 hours; Phthalate-free materials; 40% lighter than standard PVC beds; Soft polyester flocking provides comfort; Stores compactly in durable carry bag

Description

Air Mattress, EcoLite Queen, Weight Capacity 600 lbs., Fits Standard Queen, Length 78 In., Width 60 In., Height 7 In., Features Oversized valve for easy inflation and deflation; 7 In. bed height; Pump recharges with included 120V Charger in under 12 hours; Phthalate-free materials; 40 Percent lighter than standard PVC beds; Soft polyester flocking provides comfort; Stores compactly in durable carry bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.