
Film Tape, 2.5 mil Thick, Amber, Silicone Adhesive, 2000 PK
Mfr # SH-34468
Zoro # G1935652
product price:Â $111.99
/pk 2000, $0.06/ea
Free Shipping & Returns
Key Features
Tape Color
Amber
Tape Adhesive
Silicone
Thickness
2.5 mil
Tape Thickness
2.5 mil
Tape Elongation
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-34468
Zoro #
G1935652
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2.5 mil
Tape Thickness
2.5 mil
Imperial Tape Shape Diameter
5/8 in
Metric Tape Shape Diameter
15.88 mm
Description
Film Tape, Tape Color Amber, Tape Brand Caplugs, Brand and Series Caplugs KP-SH, Imperial Tape Length 36 yd, Imperial Tape WxL 5/8 in dia, Tape Thickness 2.5 mil, Tape Backing Material Polyimide Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range -100 Degrees to 500 Degrees F, Series KP-SH, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyimide Film Masking Tape Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.