This item is Discontinued.

5.11 Hiking Boots, Mens, 7, D, Black, PR 12141

Hiking Boots, Mens, 7, D, Black, PR (Discontinued)

  • Mfr # 12141
  • Zoro # G1935845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12141
Zoro #
G1935845
UPC #
844802305204
Country of Origin
Bangladesh

Dimensions

Size
7
Footwear Width
R
Height
4 in
Heel Height
1 in or Greater

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Item
Hiking Boots
Removable Insole
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Midsole Material
CMEVA
Style Number
12141
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather/Mesh
Shank Material
nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Ortholite
Outsole Material
Rubber
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Non-Marking Sole
No
Conductive
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Static Dissipative
No
Footwear Sole Pattern
Fence Climbing Lug
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No

Description

Hiking Boots, Footwear Style Military/Tactical, 7, R, Men's, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 4 in Height, Black, Style Number 12141, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.