Cut-Resistant Leather Gloves, Cut Level A5 , L 1 PR

  • Mfr # 20-9-10753-L

  • Zoro # G1935898


product price:  $60.39
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10753-L
Zoro #
G1935898
UPC #
063344424802
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
3 in
Size - Numeric
9

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Back Material
Goatskin
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Thumb Style
Keystone
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Palm Material
Goatskin
Includes Double Palm
No
Glove Features
High-Visibility, Padded Palm
Includes Pull Strap
No
Cut-Resistance Coverage
Full
Glove Back Color
Black
Windproof
No
Touchscreen Compatible
No
Impact Glove Type
ANSI/ISEA Rated
Includes Keypad Nib
No
Reflective Backing
Yes
Cuff Material
Cowhide
Low-Profile Impact Protection
No
Water Resistant
No
Cuff Color
Black
Leather Color
Black
Waterproof
No
Glove Leather Grade
A
Internal Reinforcement Material
Para-Aramid
Knuckle Protection Material
TPR
Impact Protection Style
Standard
Thumb Sweat Wipe
No
Leather Glove Style
Drivers
ANSI/ISEA Cut Load
2,200 g
Includes Pinch Point Protection
No
Hand Protection Style
Glove
Brand and Series
BDG Deny 20-9-10753
Includes Red Palm
No
Includes ID Panel
No
Palm Style
Padded
Leather Grade
Premium
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Leather Palm Process
Grain
Includes Padded Palm
Yes
ANSI/ISEA Impact Force
6.5 kN
Rope Channel Reinforcement
No
Oil Resistant
Yes
High-Visibility
No
Leather Coverage Style
Full Leather
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Palm Color
Black
Glove Insulation Material
Thinsulate ™
ANSI/ISEA Heat Level
4
Glove Lining Material
Unlined
Maximum Temperature
500 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.