60-1-1722 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 60-1-1722-M

  • Zoro # G1936196


product price:  $19.35
/pr

Key Features

Glove Size
M
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1722-M
Zoro #
G1936196
UPC #
063344372950
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
4.5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
60-1-1722
Glove Liner Material
Unlined
Glove Cut
Gunn
Color
Gray / Yellow
Leather Palm Process
Grain
Welding Glove Application
MIG, TIG
Stitching Material
Kevlar(R)
Leather Grade
Premium
Water Resistant
No
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Includes Pull Strap
Yes
Includes Double Palm
No
Includes Glide Patch
No
Palm Style
Single Layer
High-Visibility
No
Includes Padded Palm
No
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Leather Color
Gray / Yellow
Glove Materials
Cowhide / Goatskin
Brand and Series
BDG(R) Gander Brand(R) 60-1-1722
Cuff Color
Yellow
Includes Pinch Point Protection
No
Includes Red Palm
No
Includes ID Panel
No
Reflective Backing
No
Touchscreen Compatible
No
Insulated
No
Waterproof
No
Oil Resistant
No
Glove Back Color
Yellow
ANSI/ISEA Puncture Level
Not Tested
Leather Glove Liner Type
Unlined
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size M, Color Gray / Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.