Panel-Mount Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901407UC

  • Zoro # G1936530


product price:  $15.59
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9U901407UC
Zoro #
G1936530
UPC #
628311209242
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
1.145 in
Case Diameter
2.271 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 in
For Panel Cut-Out Size
2.11 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Special Options
Zero Adjustment Screw
Gauge Secondary Range Values
0 to 690
For Use With
Media Compatible with Bronze
Smallest Graduation
2 psi/10 kPa
Gauge Primary Range Numbered Graduations
20/100
Gauge Primary Range Smallest Graduation
10/50
Calibration Certificate Included
No
Case Color
Black
Socket Material
Brass
Case Material
Steel
Gauge Application
U-Clamp
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Removable Bezel
No
Field Fillable
No
Includes Vent Plug
No
Includes Calibration Certificate
No
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Mounting Hardware Included
Yes
Pressure Range Type
Pressure
Includes Mounting Hardware
Yes
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Pointer Color
Black
Secondary Scale Units
kPa
Case Construction
Welded Joint
Dial Color
White
Scale Type
Dual
Movement Material
Brass
Pressure Gauge Type
Process Pressure Gauge
Compatible Process Media
Non-Clogging, Non-Corroding
Cleaned for Oxygen Service
No
Case Finish
Painted
Accuracy Scale
Mid-Scale
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Vibration Resistance
Dry Case Vibration-Dampened
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Over-Pressure Limit
25% of Full Scale
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade A
Gauge Case Liquid
None
Non-Sparking
No
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Secondary Pressure Range
0 to 690
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Case Liquid
None
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
690 kPa
NEMA Enclosure Rating
5
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature Flutterless Pointer with Dampened Movement, Vibration Resistance Dry Case Vibration-Dampened

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.