Zoro Homepage
This item is Discontinued.
Zoro Select Swivel Stem Caster, 3-1/2 In, 250 lb, PolyU 7F09B9B25000110R

Swivel Stem Caster, 3-1/2 In, 250 lb, PolyU (Discontinued)

  • Mfr # 7F09B9B25000110R
  • Zoro # G1936566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F09B9B25000110R
Zoro #
G1936566
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Stem Length
1 1/2 in
Overall Height
4 1/2 in
Wheel Dia.
3 1/2 in
Caster Thread Size
1/2-13
Stem Dia.
1/2 in

Details

Item
Swivel Stem Caster
Tread Shape
Standard
Load Rating
250 lb
Replacement Wheel
Mfr. No. 1G003182494R
Wheel Color
Blue
Caster Swivel Lock Type
No Lock Included
Caster Wheel Shape
Standard
Caster Core Material
Polyolefin
Core Color
Gray
Caster Brake Included
No
Frame Finish
Zinc Plated
Standards
NSF Listed
Wheel Core Material
Polyolefin
Swivel Lock Type
No Lock Included

Description

Swivel Stem Caster, 250 lb Load Rating, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Zinc Plated Frame Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.