Rain Bib Overall, Polyurethane, 32 in Inseam, 10 mil Thickness, Blue, 4XL

  • Mfr # O22001

  • Zoro # G1937230


product price:Ā  $39.39
/ea

Key Features

Color
Blue
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Rainwear Features
Chemical Resistant
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O22001
Zoro #
G1937230
UPC #
081138700871
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
58 in
Thickness
10 mil
Minimum Chest Size
56 in
Minimum Waist Size
56 in
Maximum Waist Size
58 in
Maximum Chest Size
58 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Blue
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Rainwear Features
Chemical Resistant
Inseam
32 in
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Standards
ASTM E96
Gender
Men's
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Seam Style
Heat Sealed
Liner Material
Nylon
Rainwear Primary Material
Polyurethane
Rainwear Style
Rain Bib Overall
High-Visibility
No
Number of Outside Pockets
0
Number of Inside Pockets
0
Reflective Stripe Border Type
None
Series
O22001
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Lining Material
Nylon
Coating Material
Polyurethane
Ankle Type
Open
Includes Suspenders
Yes
Will Fit Over Boots
Yes
Fly Closure Type
None
Pass Through Pockets
No
ANSI Class
Not Rated
Hood Style
None
Style
Rain Bib Overall
Includes Lining
Yes
ANSI Type
Unrated
Closure Type
Snaps
Number of Pockets
0
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 4XL, Size-Body Type Regular, Color Blue, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 5.5 oz/sq yd, Thickness 10 mil, Fly Closure Type None, Standards ASTM E96, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.