Process Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5064-SG45

  • Zoro # G1937389


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5064-SG45
Zoro #
G1937389
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Smallest Graduation
5/50
Gauge Primary Range Numbered Graduations
10/100
Smallest Graduation
1 psi/10 kPa
Gauge Secondary Range Values
0 to 690
Features
Pressure Relief Back, Solid Front
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN
Connection Type
MNPT
Non-Sparking
No
Secondary Scale Units
kPa
Dial Color
White
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Pointer Characteristics
Micrometer Adjustable
Primary Scale Numeric Increments
10, 100
Cleaned for Oxygen Service
No
Field Fillable
Yes
Dial Face Material
Aluminum
Movement Material
304 Stainless Steel
Gauge Case Liquid
None
Includes Vent Plug
No
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Sensor Type
Bourdon Tube
Over-Pressure Limit
25%
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Bezel Material
Phenolic
Pointer Color
Black
Primary Scale Minor Graduations
5, 50
Pointer Material
Aluminum
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Bezel Gasket Material
Silicone
Vibration Resistance
Field-Fillable
Movement Type
Rotary
Includes Calibration Certificate
No
Dry Dampening Feature
None
Removable Bezel
No
Secondary Pressure Range
0 to 690
Process Temperature Range
-40 Degrees to 250 Degrees F
Freeze Resistant Movement
No
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Process Pressure Gauge
Scale Type
Dual
Process Connection Gender
Male
Case Construction
Solid Wall
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 2A
Operating Temperature Range
-40 Degrees to 250 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
120 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
690 kPa
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.