Process Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5065G-SG45

  • Zoro # G1937675


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5065G-SG45
Zoro #
G1937675
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Gauge Primary Range Smallest Graduation
10/50
Gauge Secondary Range Values
0 to 1100
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Smallest Graduation
2 psi/10 kPa
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20/100
For Use With
Media Compatible with 316L Stainless Steel
Features
Pressure Relief Back, Solid Front
Case Material
Phenolic
Socket Material
316L Stainless Steel
Standards
ASME, CRN
Connection Type
MNPT
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Primary Scale Minor Graduations
10, 50
Non-Sparking
No
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Bezel Material
Phenolic
Pointer Characteristics
Micrometer Adjustable
Pointer Material
Aluminum
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Accuracy Scale
Full Scale
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 2A
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
20, 100
Dial Color
White
Case Construction
Solid Wall
Over-Pressure Limit
25%
Includes Vent Plug
No
Secondary Pressure Range
0 to 1,100
Secondary Scale Units
kPa
Movement Type
Rotary
Sensor Type
Bourdon Tube
Movement Material
304 Stainless Steel
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Freeze Resistant Movement
No
Removable Bezel
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Gauge Type
Process Pressure Gauge
Scale Type
Dual
Dial Face Material
Aluminum
Dry Dampening Feature
None
Field Fillable
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Bezel Gasket Material
Silicone
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
NEMA Enclosure Rating
4
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products