Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2U06-03AS
Zoro #
G1937747
UPC #
-
Country of Origin
Singapore
Dimensions
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in
Tube Size
1/4 in
Details
Max. Pressure
145 psi
Fitting Connection Type
Tube x R(PT)
Specific Fitting Shape
Wye
Tube Fitting Material
Brass, Polybutylene
Basic Pipe Fitting Material
Plastic and Metal
Pipe Fitting Connection Type
Tube x R(PT)
Item
Male Branch Y
Specific Pipe Fitting Shape
Wye
Color
White/Gray
Temp. Range
23 Degrees to 140 Degrees F
Basic Pipe Fitting Shape
Wye
Description
Male Branch Y, Color White/Gray, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.