Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W

  • Mfr # 4140KA

  • Zoro # G1937765


product price:  $12.65
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Mfr. No. 4140KAWWG
Shackle Dia.
1/4 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4140KA
Zoro #
G1937765
UPC #
00094700662002
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
13/16 in
Shackle Width
13/16 in
Body Thickness
1/2 in
Body Width
1 1/2 in
Body Dia.
1 1/2 in
Body Height
1 1/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Mfr. No. 4140KAWWG
Body Color
Brass
Shackle Type
Standard Shackle
Includes
(2) keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Brass
Tubular Key
No
Non Removable Key
No
Number of Pins
4 Pin
Interchangeable Core
No
Number of Keys
2
Rekeyable
No
Opens with Key No.
3231
Key Type
Alike
Control Key Registration Required
No
Number of Bumpers
0
Lock Body Shape
Rectangular
Corrosion-Resistant
Yes
Shackle Shape
Rounded
Number of Locks in Pack
1
Includes Chain
No
Lock Body Color
Gold
Environment
Both
Includes Lock Cover
No
Key Locking Mechanism
Pin Tumbler
Includes ID Tag
No
Key Code
3231
Lock Body Material
Brass
Shackle Finish
Chrome-Plated
Locking Mechanism
Double Lever Locking
Key Retaining
No
Vertical Shackle Clearance
13/16 in
Security Level
General Security
Includes Dust Cover
No
Features
Excellent Cut Resistance
Lock Type
Keyed Padlock
Horizontal Shackle Clearance
13/16 in
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 1/2 in, Body Thickness 1/2 in, Body Material Brass, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 3231, For Use With Mfr. No. 4140KAWWG, Body Color Brass, Body Dia. 1 1/2 in, Body Finish Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Non Removable Key No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.