White Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick

  • Mfr # PS-CACC-517

  • Zoro # G1938072


product price:  $22.99
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-517
Zoro #
G1938072
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.236"
Width
24"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Properties
Transparent
Material Color Family
White
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Color Code
7328
Operating Temp. Range
32 Degrees to 170 Degrees F
Material
Acrylic
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Slippery
Grade
Standard
Machinability
Not Rated
UV Resistant
Yes
Water Absorption Rating
Poor
Maximum Temperature
170 Degrees F
Wear Factor
Fair
Temperature Range
32 Degrees to 170 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Square
Plastic Hardness
Rockwell M95
Plastic Clarity
Opaque
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Impact Strength
0.28 ft-lb/in
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
2,746 MPa
UV-Resistant
UV-Resistant
Weight
7.7 lb
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Light Transmission
0.2 %
Elongation
Not Rated
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.234375 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.