This item is Discontinued.

Aro Airless Paint Sprayer, 0.75 gpm NP328D02-2

Airless Paint Sprayer, 0.75 gpm (Discontinued)

  • Mfr # NP328D02-2
  • Zoro # G1938151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP328D02-2
Zoro #
G1938151
UPC #
-
Country of Origin
United States

Dimensions

Tip Size Included
0.015"
Hose Length
25 ft.
Max. Tip Size
0.062"
Max. Hose Length
25 ft.
Length
11-1/4"
Width
11-1/4"
Height
22"

Details

Item
Airless Paint Sprayer
Flow Rate
0.75 gpm
Operating Pressure
150 psi
Guns Supported
1
Style
Pail Mounted
Max. Input Pressure
150 psi
Body Material
Stainless steel
Min. CFM
11
Waterborne Compatible
Yes
Includes
Pump, Airless Spray Gun with Swivel, Tip, 25 Feet Hose, Cart, Material Agitator
For Use With
General Paint

Description

Airless Paint Sprayer, Pail Mounted, Flow Rate 0.75 gpm, Operating Pressure 150 psi, Max. Input Pressure 150 psi, 11 Min. CFM, 1 Guns Supported, Tip Size Included 0.015 in, Max. Tip Size 0.062 in, Hose Length 25 ft, Height 22 in, Length 11 1/4 in, Width 11 1/4 in, For Use With General Paint, Includes Pump, Airless Spray Gun with Swivel, Tip, 25 Feet Hose, Cart, Material Agitator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.