Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K21210261-20
Zoro #
G1938894
UPC #
075577028795
Country of Origin
Unknown
Dimensions
Size
5 gal.
Details
Item
Interior Paint
Paint Color Family
Whites
Finish
Eggshell
Coverage
350 to 400 sq. ft./gal.
VOC Content
97g/L
Dry Time
1 hr.
Dry Time Recoat
4 hr.
Application Method
Brush, Roll, Airless, Conventional Spray
Description
Interior Paint, Paint Color Family Whites, Color Linen White, Finish Eggshell, Size 5 gal., Coverage 350 to 400 sq. ft./gal., VOC Content 97g/L, Dry Time Recoat 4 hr., Dry Time 1 hr., Application Method Brush, Roll, Airless, Conventional Spray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.