Topical Ointment, Triple Antibiotic Ointment, Wrapped Packets, .02 oz., PK25
Mfr # 22373
Zoro # G1940267
product price:Â $5.59
/pk 25, $0.22/eaKey Features
Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin, Neomycin Sulfate, Polymyxin B Sulfate
Size
0.02 oz
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22373
Zoro #
G1940267
UPC #
347682223731
Country of Origin
Multiple
Dimensions
Size
0.02 oz
Size - First Aid and Wound Care
0.02 oz
Details
Item
Topical Antibiotic Ointment
Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin, Neomycin Sulfate, Polymyxin B Sulfate
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
25
Application
Itch Relief
Package Type
Packet
Industry Type
Healthcare
Item - First Aid and Wound Care
Antibiotics
Unitized
Unitized
Concentration
Bacitracin Zinc: 400 units, Neomycin Sulfate: 5 mg, Polymyxin B Sulfate: 5000 units
Active Ingredient
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Number of Units Included
25
Unit Package Type
Packet
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Product Type
Topical Antibiotic
Alcohol Content
Alcohol Free
Purpose
Antibiotics
Exterior Package Type
Box
Format
Ointment
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Concentration Bacitracin Zinc: 400 units, Neomycin Sulfate: 5 mg, Polymyxin B Sulfate: 5000 units, Unitized Unitized, Size 0.02 oz, Unit Package Type Packet, Number of Units Included 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.