Canvas Drop Cloth
Mfr # 58903GR
Zoro # G1940285
product price:Â $49.79
/eaKey Features
Length
15 ft
Width
12 ft
Material
Canvas
Color
Off-White
Thickness
320 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58903GR
Zoro #
G1940285
UPC #
190735527054
Country of Origin
Multiple
Dimensions
Length
15 ft
Width
12 ft
Thickness
320 mil
Details
Item
Drop Cloth
Material
Canvas
Color
Off-White
Description
Drop Cloth, Material Canvas, Length 15 ft, Width 12 ft, Thickness 320 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.