Push-Fit Elbow Fitting, 3/8 in Tube Size, Acetal, White, 10 PK

  • Mfr # CI0312W-PK10

  • Zoro # G1940321


product price:  $70.69
/pk 10, $7.07/ea

Key Features

Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Tube Size
3/8 in
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CI0312W-PK10
Zoro #
G1940321
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Acetal Copolymer
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube
Max. Pressure
150 psi
Temp. Range
-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube
Color
White
Basic Pipe Fitting Shape
Elbow
Standards
NSF/ANSI 51, NSF/ANSI 61
System of Measurement
Imperial
Application
Food Process
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
33 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Brass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Fitting Material
Acetal
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
33 Degrees F
For Media Type
Food, Potable Water
Operating Temperature - Maximum
150 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi

Description

Push-Fit Elbow Fitting, Application Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Acetal, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.