Electronic Lock, Satin Chrome, 12 Button (Discontinued)
- Mfr # E5086SWL62641
- Zoro # G1940547
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5086SWL62641
Zoro #
G1940547
UPC #
036448846894
Country of Origin
United States
Dimensions
Door Thickness
1 3/4 in to 2 1/4 in
Inside Height
9 7/8 in
Outside Height
9 7/8 in
Outside Depth
3 13/16 in
Latch Length
3/4 in
Inside Width
3 3/8 in
Inside Depth
3 13/16 in
Outside Width
3 3/8 in
Latch Front Size
3/4 in
Description
Electronic Keyless Lock, Function Double Sided, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E5086, Handle Type Lever, Door Thickness 1 3/4 in to 2 1/4 in, Hand Nonhanded, Outside Height 9 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Alkaline Batteries, Battery Life Up to 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Fire Rating 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.