1/8" Tarp, Brown, Silver

  • Mfr # 22030

  • Zoro # G1940556


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
1/8"
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22030
Zoro #
G1940556
UPC #
749856220308
Country of Origin
Multiple

Dimensions

Thickness
1/8"
Abrasive Wheel Diameter
4-1/2"
Diameter
4 1/2 in
Arbor Hole Size
7/8"
Arbor Size
7/8 in
Connector Size
7/8 in
Overall Thickness
0.125 in
Overall Diameter
4 1/2 in
Finished Width
20 ft
Cut Length
30.33 ft
Grommet Inside Diameter
0.47 in
Mesh Size
14 x 14
Finished Length
30 ft
Cut Width
21 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Abrasive Grit
24
Abrasive Wheel Type
27
Grade
Extra Coarse
Max. RPM
13300
Abrasive Material
Aluminum Oxide
Series
A24R Pipeline
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Grit
24
Primary Material Applicationn
Cast Iron, Steel
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Maximum Operating Speed
13,300 RPM
Wheel Type
Type 27
Includes
Plastic Cap Reinforced Corners
Insulation
Non-Insulated
Number of Grommets
66
Denier
850
Resistance Properties
UV Resistant
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Seam Type
Rope-Reinforced
Reversibility
Reversible
Shape
Rectangle
Duty Rating
Heavy
Product Type
Tarp
High-Visibility
Non-High Visibility
Fabric Material
Polyethylene
Flexibility Temperature - Minimum
-22 Degrees F
Breathability
Non-Breathable

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.