Shop PROTO

Metric L Key Hex Key, 8 mm Tip Size, 3 55/64 in Long, 35 mm Short

  • Mfr # J46320
  • Zoro # G1940841

product price: 
$
1.39
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46320
Zoro #
G1940841
UPC #
00662679534622
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
L
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Handle Material
Steel
Working Angle
90 Degrees
Tether Style
Tether Capable
Non-Sparking
No
Driver Material
Alloy Steel
Non-Magnetic
No
Insulated
No
Number of Ball Ends
0
Corrosion Resistant
Yes
End Shape
Hex
Number of Tips
2
Tether Ready
No
Standards
ANSI B18.3.2M
Fastener Holding
No
Key Shape
L
Series
Proto
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
L-Handle
Shell Material
Alloy Steel

Description

Hex Key, Tip Size 8 mm, Long Arm Length 3 55/64 in, Short Arm Length 35 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.