10" Flat Double Cut Bastard File - Carded
- Mfr # 21868NN
- Zoro # G3191730
product price:Â
$
10.99
/ea
Key Features
Profile Shape
Rectangular
Length
13.97 in
Thickness
7/64 in
File Style
American Pattern File
File Body Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21868NN
- Zoro #
- G3191730
- UPC #
- 037103333643
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Style
- American Pattern File
- File Body Finish
- Natural
- Taper
- Regular Taper
- Edge Cut Style
- Single
- File Type
- Machinists File
- Rigidity
- Rigid
- Face Cut Style
- Double-Cut
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Number of Cut Edges
- 4
- Includes Handle
- No
- File Coarseness
- Bastard Cut
- Material
- Steel
Dimensions
- Length
- 13.97 in
- Thickness
- 7/64 in
- File Length without Tang
- 10 in
- File Width
- 29/32 in
- Width
- 0.9 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 7/64 in, File Width 29/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.