This item is Discontinued.

Myers Tire Repair Boot, 3-3/16 In L, 3-3/16 In W 15060

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (Discontinued)

  • Mfr # 15060
  • Zoro # G1940915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15060
Zoro #
G1940915
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7 in
Width
1/8 in

Details

Includes
(25) 15061 Heavy Duty Truck Strings, 15069 T-Handle with Needle Split Eye, 15070 Truck Needle Split Eye, 15065 T-Handle with Spiral Cement Tool, Hex Wrench
Item
Heavy-Duty String Repair Kit
Material
Rubber
Features
High Tensile Cord Assures No Breakage During Insertion, Soft and Tacky Butyl Rubber Seals the Injury
Used For
Truck Tires
Color
Various

Description

Heavy-Duty String Repair Kit, Material Rubber, Color Various, Includes (25) 15061 Heavy Duty Truck Strings, 15069 T-Handle with Needle Split Eye, 15070 Truck Needle Split Eye, 15065 T-Handle with Spiral Cement Tool, Hex Wrench, Features High Tensile Cord Assures No Breakage During Insertion, Soft and Tacky Butyl Rubber Seals the Injury

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.