Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54950BE
Zoro #
G1941371
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
1/0
Width
0.75"
Length
2.55"
Barrel Length
Long
Stud Size
1/2"
Length (Straight Wireway)
2.55 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Pink
Construction
Wrought Copper
Item
One-Hole Lug Compression Connector
Hole Center to End
0.500 in
Peep Hole
No
Standards
UL Listed, CSA Certified
Die Code
42
Plate Material
Electro Tin
Tongue Style
Standard
Description
One-Hole Lug Compression Connector, Color Code Pink, Die Code 42, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.