
Dessert Spoon, 7.37 in L, Silver, PK12
Mfr # 48223
Zoro # G1944156
product price:Â $30.39
/pk 12, $2.53/eaKey Features
Material
Stainless Steel
Pattern
Brocade
Type
Heavy Weight
Length
7 3/8 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48223
Zoro #
G1944156
UPC #
-
Country of Origin
China
Dimensions
Length
7 3/8 in
Details
Item
Dessert Spoon
Material
Stainless Steel
Pattern
Brocade
Type
Heavy Weight
Finish
Chrome
Stainless Steel Grade
18/0
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Finish Chrome, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Brocade, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.