Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17001
Zoro #
G1944731
UPC #
051131651418
Country of Origin
Taiwan, Province of China
Dimensions
Hook Height
1 1/4 in
Width
7/8"
Overall Length
3 in
Length
3"
Details
Working Load Limit
3 lb
Projection
1 1/4 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Material
Molded Plastic
Item
Medium Hook
Description
Working Load Limit 3 lb, Hook Height 1 1/4 in, Projection 1 1/4 in, White, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.