AC Drive, 40hp, 460V, Enclosed, w/Bypass (Discontinued)
- Mfr # SFD21NG4Y
- Zoro # G1945851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFD21NG4Y
Zoro #
G1945851
UPC #
-
Country of Origin
Unknown
Details
Digital Readout
RPM
Input Phase AC
3
Control Type
Keypad
Dynamic Braking
Yes
Max. HP
40
Enclosure
NEMA 1
Accepts Input Control Signal
0-10VDC, 4-20mA
Control Method
Sensorless Flux Vector Automatically Calculates Optimum Motor Performance For Low-speed, High-Starting Torque Applications
Item
AC Drive
Max. Output Amps
52
Output Phase AC
3
Protection
Overvoltage.Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase, Short Circuit, Phase Failure
Displays
LED
Start/Stop Control
Programmable
Key Pad Lockout
Yes
For Use With
3-Phase Inverter Duty Motor
Description
AC Drive, Max. HP 40, NEMA 1 Enclosure, Max. Output Amps 52, Input Phase AC 3, Output Phase AC 3, Dynamic Braking Yes, Keypad, Key Pad Lockout Yes, Programmable, Protection Overvoltage.Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase To Phase, Short Circuit, Phase Failure, Sensorless Flux Vector Automatically Calculates Optimum Motor Performance For Low-speed, High-Starting Torque Applications, 0-10VDC, 4-20mA, LED, RPM, 3-Phase Inverter Duty Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.