This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 12x1-1/2x3, CA, 46G, Blue 66253202820

Grinding Wheel, T1, 12x1-1/2x3, CA, 46G, Blue (Discontinued)

  • Mfr # 66253202820
  • Zoro # G1948161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253202820
Zoro #
G1948161
UPC #
662532028206
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
12 in
Thickness
1-1/2"
Overall Diameter
12 in
Overall Thickness
1 1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Ceramic
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Blue
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Series
5SG
Specification
5SG46-IVS
Max. RPM
2070
Wheel Type
Toolroom
Connector Type
Unthreaded Hole
Maximum Operating Speed
2,070 RPM
Primary Material Applicationn
Cast Iron, Stainless Steel
Gritt
46

Description

Ceramic, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 1 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 5SG46-IVS, Wheel Type Toolroom, Maximum Operating Speed 2,070 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.