Panel Nut, 15/32-32, Hex, Brass, Plain, PK2

  • Mfr # Z0210

  • Zoro # G1948204


product price:  $6.79
/pk 2, $3.40/ea
Sold in multiples of 2 for $13.58

Key Features

System of Measurement
Inch
Nut Style
Hex Panel Nut
Basic Material
Brass
Material Grade
Not Graded
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z0210
Zoro #
G1948204
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
15/32"-32
Width
5/8 in
Nut Height
3/32 in
Diameter
15/32 in
Overall Height
3/32 in
Outside Diameter
15/32 in
Hex Width
5/8 in
Thread Size
15/32"-32

Details

Item
Panel Nut
System of Measurement
Inch
Nut Style
Hex Panel Nut
Basic Material
Brass
Material Grade
Not Graded
Fastener Finish
Plain
Fastener Thread Type
NEF
Fastener Thread Direction
Right Hand
Application
Electrical Switch Mounts
Finish
Plain
Material
Brass
Thread Fit
Not Rated
Shape
Hex
Rockwell Hardness
B44
Material Grade/Class
Not Graded
Pack Size
Small Pack
Thread Direction
Right Hand
Thread Type
Extra Fine

Description

Panel Nut, Hex Type Panel, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 15/32 In.-32, Hex Width 5/8 in, Hex Height 3/32 in, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Rockwell Hardness B44, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Extra Fine, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.