PSA Sanding Disc, Fine Grade, 220Grit, PK25
Mfr # 63642506178
Zoro # G1948366
product price:Â $16.75
/pk 25, $0.67/eaKey Features
Disc Dia.
6"
Grit
P220
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642506178
Zoro #
G1948366
UPC #
636425061786
Country of Origin
Canada
Dimensions
Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
PSA Sanding Disc Roll
Grit
P220
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
A296
Abrasive Type
Coated
Abrasive Grit
220 / P220
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
B
Color
Yellow
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Load, Tear
Product Type
PSA Disc Roll
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Very Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.