Combination Wrench, Metric, 8mm Size (Discontinued)
- Mfr # BW-1108M
- Zoro # G1948502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BW-1108M
Zoro #
G1948502
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 3/8 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
3/16 in, 5/16 in
Description
Combination Wrench, Alloy Steel, Satin, Head Size 5/16 in, Overall Length 4 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 5/16 in, SAE, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.