Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.3A41
Zoro # G1948861
product price:Â $11.79
/eaKey Features
Style
Modern Design
Material
Zinc
Color
Black
Height
2.15"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0122.3A41
Zoro #
G1948861
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Height
2.15"
Height (In.)
2.15
Overall Length
91 mm
Overall Height
58.5 mm
Thread Length
14 mm
Handle Height - Minimum
54.5 mm
Hub Height
37 mm
Handle Height - Maximum
58.5 mm
Handle Length
80 mm
Details
Style
Modern Design
Material
Zinc
Color
Black
Type
Internal Thread
Knob Type
Adjustable Handle
Item
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated
Standards
DIN EN 12844, RoHS
Thread Type
Internal
Handle Type
Teardrop
Components Material
Steel
Handle Material
Zinc
Measurement System
Inch
Thread Material
Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Overall Height 58.5 mm, Overall Length 91 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.