Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVOTTOFRU-SYSGR
Zoro #
G1949184
UPC #
-
Country of Origin
Unknown
Dimensions
Height
11-1/2
Depth
22
Card Thickness
10 mil To 40 mil
Width
13
Details
Color
Red
Includes
eMedia Software, R3411 Ribbon, 100 PVC Cards, Webcam, Tripod
Resolution
300 DPI
Voltage
100-240 VAC
Card Loading Mode
100 Card Hopper
Print Speed
40 Seconds Per Card
Item
ID Card Printer Bundle
Font
Multiple
Connection
USB
Card Type
PVC
Print Mode
Color and Monochrome
Description
ID Card Printer Bundle, Print Speed 24 Seconds Per Card, Resolution 300 dpi, Card Loading Mode 100 Card Hopper, Card Type PVC, Card Thickness 10 mil To 40 mil, Connection USB, Font Multiple, Height (In.) 12, Width (In.) 13, Depth (In.) 22, Voltage 100-240 VAC, Print Mode Color and Monochrome, Red, Includes eMedia Software, R3011 Ribbon, 200 PVC Cards, Webcam, Tripod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.