LXT(R) 36 V Battery Powered Leaf Blower Kit W/ Vacuum Kit, 473 cfm, 120 mph, Battery Included

  • Mfr # XBU04PTV

  • Zoro # G1951316


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XBU04PTV
Zoro #
G1951316
UPC #
088381893985
Country of Origin
China

Details

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Sound Level
61 dB(A)
Charge Time
45 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit W/ Vacuum Kit
Fuel Type
Dual Batteries
Speed Control
Variable
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Vacuum Function
Yes
Includes
(1) 18V X2 (36V) LXT(R) Brushless Blower with Vacuum Attachment Kit, (2) 18V LXT(R) Lithium-Ion 5.0Ah Battery, (1) 18V LXT(R) Lithium-Ion Dual Port Charger, (1) Vacuum Attachment Kit, (1) Blower Nozzle, XBU04, (1) 3-Stage Telescoping Blower Nozzle
Compliance
ANSI B175.2
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Battery Voltage
36 V
Charger Replacement
38XU23
Number of Wheels
0
Standards
ANSI B 175.2
Battery Number
38XU33
Cordless Tool Battery Type
Li-Ion
Included Charger
38XU23
Battery Amperage
5.0 Ah
Function
Blower
Number of Batteries Included
2
Sound Level at Distance
Not Rated
Number of Batteries to Operate
2
Number of Chargers Included
2
Charger Model Number
DC18RD
Tool Weight
11.2 lb
Battery Model Number
BL1850B
Battery Platform
LXT(R)
Throttle Location
Tube
Tool Series
LXT(R) Series
Speed Settings
Variable
Equivalent Gas Engine Displacement
Not Rated
Motor Type
Brushless

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Maximum Air Speed 120 mph, Sound Level 61 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Rated, Tool Weight 11.2 lb, Blower Type Handheld, Sound Level at Distance Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.