Gander Brand Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, L, 1 PR
Mfr # 64-1-1141-11
Zoro # G1951322
product price:Â $32.15
/prKey Features
Glove Size
L
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-1141-11
Zoro #
G1951322
UPC #
063344253075
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Cuff Length
5 in
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size L, Color Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.