Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dmi Ring Cushion, 14"L x 12-1/2"W Foam White 513-8014-1900

Ring Cushion, 14"L x 12-1/2"W Foam White (Discontinued)

  • Mfr # 513-8014-1900
  • Zoro # G1951489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-8014-1900
Zoro #
G1951489
UPC #
041298801474
Country of Origin
Multiple

Dimensions

Width
12 1/2 in
Length
14 in
Height
3 in
Overall Width
12 1/2 in
Overall Height
3 in
Overall Length
14 in

Details

Item
Ring Cushion
Color
White
Washing Instructions
Machine Washable
Cover Material
Cotton, Polyester
Latex Content
Latex-Free
Industry Type
Healthcare
Inner Material
Foam
Inner Cushion Material
Foam
Product Type
Ring Cushion

Description

Ring Cushion, White, Cover Material Polyester/Cotton, Inner Material Foam, Height 3 In., Width 12-1/2 In., Length 14 In., Latex Free, Washing Instructions Machine Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.