Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ORP15A
Zoro #
G1951503
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pen-Style ORP Meter
ORP Range
-1100 to 1100mV
Operating Temp. Range (F)
14 to 212 Degrees
Calibration
1 point
Display
Graphic LCD
Auto Power Off
Yes
ORP Resolution
1mV
Includes
Batteries and Instructions
Temp. Resolution
0.1 C
ORP Accuracy
1 mV +/-1 LSD
Power Source
4 LR44 Batteries
Operating Temp. Range (C)
-5 to 99.9 Degrees
Temp. Accuracy
+/-0.6 Degrees F
Memory
50 Data Sets
Description
Pen-Style ORP Meter, ORP Range -1200 to 1200 mV, Temp Range -5 to 99.9 C, Display Graphic LCD, Memory 50 Data Sets, Power Source 4 LR44 Batteries, Includes Batteries and Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.