Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKRVGRFM10
Zoro #
G1951591
UPC #
-
Country of Origin
China
Dimensions
Overall Height (In.)
4 1/2
Overall Width (In.)
13
Overall Length (In.)
25
Max. Pan Size (In.)
20
Details
Item
Griddle
Watts
1500
Voltage
120
Heat Setting
Adjustable
Cooking Surface (in.)
20 x 10-1/2
Type
Countertop
Material
Nonstick Surface
Description
Griddle, Voltage 120, Material Nonstick Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.