CS720 Chemical Resistant Gloves, Cotton, Nitrile, Polyester, 12 in L, 1.23 mm, Blue, L, 1 PR

  • Mfr # CS720L-09

  • Zoro # G1951797


product price:  $7.15
/pr

Key Features

Color
Blue
Size
L
Glove Materials
Cotton, Nitrile, Polyester
Glove Length
12 in
Glove Thickness
1.23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS720L-09
Zoro #
G1951797
UPC #
713740064392
Country of Origin
Viet Nam

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
1.23 mm
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Cotton, Nitrile, Polyester
Cuff Style
Straight
Series
CS720
Glove Texture
Rough
Standards
CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Full
ANSI/ISEA Puncture Force
60 N
Glove Coating Material
Nitrile
Glove Coating Finish
Rough
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Abrasion Cycles
10,000
ANSI/ISEA Cut Load
200 g
Glove Construction
Seamless Knit
Glove Coating Color
Blue
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Level
5
Glove Liner Material
Cotton
Brand and Series
Showa CS720
Touchscreen Compatible
Touchscreen Compatible
Glove Hand Style
Left and Right
Insulated
Not Insulated
EN ISO 374 Chemical Rating
Type A - JKLMNOPT
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Max. Temp.
Not Rated
Biodegradable
Non-Biodegradable
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, 1.23 mm, 12 in, Glove Size L, Color Blue, Supported, Standards CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.