Gander Brand Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, XL, 1 PR
Mfr # 64-1-1525-12
Zoro # G1952287
product price:Â $47.99
/prKey Features
Glove Size
XL
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-1-1525-12
Zoro #
G1952287
UPC #
063344253518
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Cuff Length
5.5 in
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size XL, Color Gray/Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.