90 Degree Elbow For 12" Dia Duct, 16" L, 26 ga Galvanized Steel, Crimped End, -1 to 2" wc Pressure

  • Mfr # GRAE1290GA26

  • Zoro # G1953007


product price:  $21.59
/ea

Key Features

Duct Fitting Duct Size
12"
Width
15 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAE1290GA26
Zoro #
G1953007
UPC #
747548274684
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Width
15 in
Height
15 in
Inlet Diameter
12 in
Length
16"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
16 in
Overall Length
16 in
Overall Width
15 in
Overall Height
15 in
Inside Diameter
12 in
Material Thickness
26 ga
For Nominal Duct Diameter
12 in
Centerline Radius
10 in
For Duct Width
1 5/8 in
For Duct Height
1 5/8 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Item
90 Degree Elbow
Duct Fitting Material
Galvanized Steel
Standards
A924, ASTM A653
Special Features
Adjustable
Material
Galvanized Steel
Type
90 Degrees Elbow
Color
Silver
Finish
Galvanized
Product Type
Adjustable Elbow
Compatible with Brand
Greenseam
Angle
90 Degrees
For Duct Shape
Round
End Type
Crimped
Weight
3.85 lb
Connection Type
Press Fit
Minimum Pressure Rating
-1 in wc
Shape
Elbow
Number of Pieces
4
Maximum Pressure Rating
2 in wc

Description

90 Degree Elbow, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Steel, Overall Length 16 in, Product Type Adjustable Elbow, Material Thickness 26 ga, Weight 3.85 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 12 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 12 in, Overall Height 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.