This item is Discontinued.

Camillus Fixed Replaceable Blade Knife, Black 18560

Fixed Replaceable Blade Knife, Black (Discontinued)

  • Mfr # 18560
  • Zoro # G1953551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18560
Zoro #
G1953551
UPC #
016162185608
Country of Origin
China

Dimensions

Blade Length
3-3/4"
Length Open
8-1/4"

Details

Type
Replaceable Blade
Item
Fixed Blade Knife
Number of Blades
1
Blade Edge
Fine
Blade Type
Sharp Point
Blade Material
Titanium Bonded
Locking Blade
Fixed
One-Hand Operation
Yes
Handle Color
Black
Features
Can Change Blade to Match Application or to Replace
Includes
2 Smooth Edge Titanium Bonded Blades
Sheath
Nylon
Handle Material
Zytel
Belt Clip
No

Description

Fixed Blade Knife, Blade Length 3 3/4 in, Blade Material Titanium Bonded, Handle Color Black, Handle Material Zytel, Includes 2 Smooth Edge Titanium Bonded Blades

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.