This item is Discontinued.

At-A-Glance Calendar Refill, Weekly, 5-5/8x 7 In, White AAGSW705X50

Calendar Refill, Weekly, 5-5/8x 7 In, White (Discontinued)

  • Mfr # AAGSW705X50
  • Zoro # G1953625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAGSW705X50
Zoro #
G1953625
UPC #
038576000162
Country of Origin
United States

Dimensions

Sheet Size
5-5/8 x 7"

Details

Item
Desk Calendar Refill
Style
Weekly
Color
White
Format
One Week on Bottom Page, Reference Calendars on Top Tier
Features
Top Tier Displays Monthly Reference Calendars And Bottom Tier Displays Full Week, Expired Week Flips Up And Out Of The Way For Storage, Federal Holidays Highlighted In Red, Large Numbers For Easy Reading, Calendar Base Sold Separately

Description

Desk Calendar Refill, Format One Week on Bottom Page, Reference Calendars on Top Tier, Sheet Size 5 5/8 x 7 in, Color White, Features Top Tier Displays Monthly Reference Calendars And Bottom Tier Displays Full Week, Expired Week Flips Up And Out Of The Way For Storage, Federal Holidays Highlighted In Red, Large Numbers For Easy Reading, Calendar Base Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.