Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel

  • Mfr # GN5C- - - - RT7B-22

  • Zoro # G1953777


product price:  $1.99
/ea

Key Features

Base Dia. (In.)
0.75
Color
Black
Diameter
2.50"
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic, Steel Zinc Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GN5C- - - - RT7B-22
Zoro #
G1953777
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.75
Diameter
2.50"
Length
1.125"
Thread Size
5/16"-18
Overall Height
1.12 in
Handle Dia.
2-1/2 in
Base Dia.
3/4 in
Handle Diameter
2.52 in
Base Height
0.48 in
Base Diameter
0.74 in

Details

Color
Black
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic, Steel Zinc Insert
Material
Steel
Style
Three Prong
Tap Type (In.)
Blind
Item
Hand Knob
Handle Type
3 Point
Tap Type
Blind Hole
Handle Material
Plastic
Seal Temperature - Maximum
415.4 Degrees F
Seal Temperature - Minimum
-40 Degrees F
Seal Material
Nylon
Features
Plastic 3-Prong Knob, Grasp and Turn, Knobs are Ideal for Applications that Require Quick Hand Adjustments
Measurement System
Inch
Thread Material
Steel

Description

Hand Knob, Handle Type 3 Point, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 2-1/2 in, Base Dia. 3/4 in, Overall Height 1.12 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Plastic 3-Prong Knob, Grasp and Turn, Knobs are Ideal for Applications that Require Quick Hand Adjustments, Seal Material Nylon, Finish Zinc Plated Component

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.