Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.3A31
Zoro # G1954373
product price:Â $19.15
/eaKey Features
Style
Classic Ball
Material
Zinc
Color
Black
Height
2.26"
Type
Internal Threads, Stainless Steel Components
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0117.3A31
Zoro #
G1954373
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16"-18
Height
2.26"
Height (In.)
2.26
Overall Length
90 mm
Overall Height
61.5 mm
Handle Height - Maximum
61.5 mm
Handle Height - Minimum
57.5 mm
Thread Length
14 mm
Handle Length
79 mm
Hub Height
37 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Overall Height 61.5 mm, Overall Length 90 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.