Coffee Grinder, Black, Capacity 0.62 lb.

  • Mfr # 597.04

  • Zoro # G1954746


product price:  $55.38
/ea

Key Features

Hopper Type
Single Hopper
Capacity
0.6 lb
Color
Black, Silver
Material
Plastic
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597.04
Zoro #
G1954746
UPC #
794151402737
Country of Origin
China

Dimensions

Overall Width
7 1/4 in
Overall Height
9 3/4 in
Overall Depth
5 1/2 in

Details

Item
Coffee Grinder
Hopper Type
Single Hopper
Capacity
0.6 lb
Color
Black, Silver
Material
Plastic
Voltage
120V AC
Standards
ETL Listed
Weight
3 lb
Wattage
110 W

Description

Coffee Grinder, Hopper Type Single Hopper, Capacity 0.6 lb, Overall Height 9 3/4 in, Overall Width 7 1/4 in, Overall Depth 5 1/2 in, Material Plastic, Color Black, Silver, Voltage 120V AC, Standards ETL Listed, Wattage 110 W, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.