White UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia.

  • Mfr # 1UXD1

  • Zoro # G1955536


product price:  $23.45
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Standards
3-A Dairy, FDA, USDA
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UXD1
Zoro #
G1955536
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.150/-0.000 in
Nominal Size
1 1/2 in dia x 3 ft L
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Diameter
1 1/2 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Friction Coefficient
0.12
UV Resistant
No
Grade
Standard
Friction Rating
Very Slippery
Tensile Strength
5,800 psi
Minimum Temperature
-22 Degrees F
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Impact Strength
No Break
Shape
Rod
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Machinability
85 %
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Flexural Modulus
125,000 psi
Rockwell Hardness
64 HRR
Fabrication
Molded
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1520
Scratch-Resistant
Scratch-Resistant
Wear Rate
6.75 x 10^-4 cu mm/N-m
UV-Resistant
Not UV-Resistant
Light Transmission
90 %
Dielectric Strength
900 V/mil
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.