
13/32" Tin Coated Jobber Length Drill Bit
Mfr # DWDTN13/32
Zoro # G1955645
product price: $11.75
/eaKey Features
Overall Length
5-1/4"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWDTN13/32
Zoro #
G1955645
UPC #
887861021968
Country of Origin
China
Dimensions
Overall Length
5-1/4"
Drill Bit Size
13/32 in
Flute Length
3-7/8"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Tin Coated
Shank Type - Machining
Round
Point Style
Conventional
Description
Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.