This item is Discontinued.

Hubbell Wiring Device-Kellems 30A Watertight Connector 2P 3W 125VAC L5-30R YL 29W47H

30A Watertight Connector 2P 3W 125VAC L5-30R YL (Discontinued)

  • Mfr # 29W47H
  • Zoro # G1956096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29W47H
Zoro #
G1956096
UPC #
783585184371
Country of Origin
United States

Dimensions

Cord Size
0.475 to 0.72 in

Details

Item - Plugs and Receptacles
Watertight Locking Connector
Amps - Plugs and Receptacles
30
NEMA Plug Configuration - Plugs and Receptacles
L5-30R
Voltage - Plugs and Receptacles
125V AC
Color - Plugs and Receptacles
Yellow
Grade - Plugs and Receptacles
Industrial
IP Rating
65, 66, 67
Standards
UL/CSA
Color
Yellow
NEMA Rating
4, 4X, 12, 6, 6P
Power Indicator
No
HP
2
Number of Poles
2
Number of Wires
3
Corrosion Resistant
No
Grade
Industrial/Commercial
Phase
1
Amps
30
Voltage
125VAC
NEMA Configuration
L5-30R
Item
Watertight Connector
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Connector, Housing Material Thermoplastic Elastomer (TPE), IP Rating 65, 66, 67, Number of Poles 2, Number of Wires 3, Phase 1, Grade Industrial/Commercial, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.